Shop All Manifolds
Enerpac
Valve Manifold, D03 Single Station, #4 SAE
Mfr # MB1
Zoro # G2747911
product price: $328.00
/ea
Free Shipping & Returns
$328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material of Construction 7075 Aluminum
- Inlet Size #4 SAE
- Outlet Size #4 SAE
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | #4 SAE |
Outlet Size | #4 SAE |
Overall Length | 3 in |
Overall Width | 3.5 in |
Overall Height | 1.5 in |
Mounting Hole Size | 0.34 in |
Port Size - Hydraulic Valves | #4 SAE |
NFPA Size | D03 |
Port Connection Size | 1/4 in |
Description
Valve Manifold, Body Material Ductile Iron, Overall Height 1.5 in, Overall Length 3 in, NFPA Size D03, Overall Width 3.5 in, Pressure - Maximum 5,000 psi, Port Connection Gender Female, Port Connection Size 1/4 in, Port Connection Type NPT, Mounting Hole Size 0.34 in, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 32 Degrees F, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1, 1/3 HP, 208-230V AC Voltage, 56 Frame (6XJ36)
- TRITAN Idler Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth (60BB15H)
- KOYO Ball Brg 53-100Mm (6008ZZC3)
- ENERPAC A65, 7 Port, Hydraulic Manifold, 14 in Long (A65)
- ENERPAC Sp300 Manifold Block (SP300101)
- ENERPAC A60, 5 Port, Hydraulic Manifold, 3.5 in Long (A60)
- ENERPAC A61, 7 Port, Hydraulic Manifold, 6.5 in Long (A61)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- Enerpac Pneumatic Valves