Shop All Hydraulic Control Valves
Enerpac
Valve Dir Sol Hyd 3/4
Mfr # VEX11
Zoro # G0745145
Free Shipping & Returns
Not eligible for select promotions
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4-Way, 3-Position, Float Center
- Max. Flow - Hydraulic Valves 2.1 L/min
- Max. Pressure - Hydraulic Valves 5,000 psi
- Pressure Range (PSI) 0 - 5,000
- Operation Type - Hydraulic Valves Solenoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VEX11
- Zoro # G0745145
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4-Way, 3-Position, Float Center |
Max. Flow - Hydraulic Valves | 2.1 L/min |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Item | Hydraulic Directional Valve |
Pressure Range (PSI) | 0 - 5,000 |
Operation Type - Hydraulic Valves | Solenoid |
Series | VE |
Coil Voltage - Hydraulic Valves | 24V DC |
Description
Hydraulic Directional Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Conveyor, C2082HP ANSI, 10 ft (C2082HPB)
- CONTINENTAL CONTITECH 3/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX93)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-41)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-11)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- BUYERS PRODUCTS 1/2 Inch NPT Double Check Valve (HCVD08)
- Enerpac Hydraulic Valves