Shop All Hydraulic Control Valves
Enerpac
Valve Dir Sol Hyd 3/4
Mfr # VET11
Zoro # G0745118
product price: $860.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4-Way, 3-Position, Closed Center
- Max. Flow - Hydraulic Valves 2.1 L/min
- Max. Pressure - Hydraulic Valves 5,000 psi
- Coil Voltage - Hydraulic Valves 24V DC
- Pressure Range (PSI) 0 - 5,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VET11
- Zoro # G0745118
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4-Way, 3-Position, Closed Center |
Max. Flow - Hydraulic Valves | 2.1 L/min |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Item | Hydraulic Directional Valve |
Coil Voltage - Hydraulic Valves | 24V DC |
Pressure Range (PSI) | 0 - 5,000 |
Operation Type - Hydraulic Valves | Solenoid |
Series | VE |
Description
Hydraulic Directional Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CS)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- BESTORQ Aftermarket replacement for 11969 SNAPPER 5001 Belt, W/51" Belt O.C., 4LK510 (4LK510)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- PARKER Flow Control Valve, 3000 psi, #6 SAE (PCM620S)
- Enerpac Hydraulic Control Valves