Shop All Hydraulic Control Valves
Enerpac
Valve D03 Dir Sol 3/4 Zero Leak
Mfr # VP0321
Zoro # G0745495
Free Shipping & Returns
Not eligible for select promotions
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 19 L/min
- Max. Pressure - Hydraulic Valves 5,000 psi
- Pressure Range (PSI) 0 - 5,000
- Coil Voltage - Hydraulic Valves 24V DC
- Operation Type - Hydraulic Valves Solenoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VP0321
- Zoro # G0745495
- Country of Origin Germany
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Max. Flow - Hydraulic Valves | 19 L/min |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Item | Valve D03 Dir Sol 3/4 Zero Leak |
Pressure Range (PSI) | 0 - 5,000 |
Coil Voltage - Hydraulic Valves | 24V DC |
Operation Type - Hydraulic Valves | Solenoid |
Series | VP03 |
Description
Valve D03 Dir Sol 3/4 Zero Leak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (77518)
- INGERSOLL-RAND Screw, 2141-638 (2141-638)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ARO Valve, K Series, K318PD (K318PD)
- Enerpac Hydraulic Valves