Shop All Hydraulic Control Valves
Enerpac
Valve 4-Way Vp Ser
Mfr # VP31
Zoro # G0745300
product price: $1,605.99
/ea
Free Shipping & Returns
$1,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 3-way, 2-position, Normally Closed
- Max. Flow - Hydraulic Valves 15 L/min
- Max. Pressure - Hydraulic Valves 5,000 psi
- Return Type - Hydraulic Valves Single-Acting, Double-Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VP31
- Zoro # G0745300
- Country of Origin Germany
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 3-way, 2-position, Normally Closed |
Max. Flow - Hydraulic Valves | 15 L/min |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Item | Valve 4-Way Vp Ser |
Return Type - Hydraulic Valves | Single-Acting, Double-Acting |
Pressure Range (PSI) | 250 to 5,000 |
Series | VP |
Coil Voltage - Hydraulic Valves | 24V DC |
Operation Type - Hydraulic Valves | Solenoid |
Description
Valve 4-Way Vp Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 60 rpm, Open, 115V (QGM-5023-2M)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- WESTWARD Hydraulic Hand Pump, 10,000 PSI (13X040)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H503)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- VICKERS Hydraulic Valve, 4 Way, Closed, 110-120VAC (859176)
- Enerpac Hydraulic Valves