Shop All Hydraulic Control Valves
Enerpac
Valve 4-Way Vp Ser
Mfr # VP12
Zoro # G0745319
Free Shipping & Returns
$1,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4-way, 3-position, Closed Center
- Max. Flow - Hydraulic Valves 15 L/min
- Max. Pressure - Hydraulic Valves 5,000 psi
- Series VP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VP12
- Zoro # G0745319
- Country of Origin Germany
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4-way, 3-position, Closed Center |
Max. Flow - Hydraulic Valves | 15 L/min |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Item | Valve 4-Way Vp Ser |
Series | VP |
Return Type - Hydraulic Valves | Double-Acting |
Operation Type - Hydraulic Valves | Solenoid |
Pressure Range (PSI) | 250 to 5,000 |
Coil Voltage - Hydraulic Valves | 110V AC |
Description
Valve 4-Way Vp Ser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, 12B, Link (12B-1 CL)
- DAYTON A68 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (3X626)
- DAYTON Motor, 1/4 HP, Yoke (4UX67)
- ARO Manifold, 8 Station (M34M04-08)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- CONCENTRIC INTERNATIONAL Divider, Flow, 10-20 GPM (1100042)
- Enerpac Hydraulic Valves