Shop All Hydraulic Pressure Relief Valves
Enerpac
V152NV, Pressure Relief Valve, Viton Seals, Nickel-Plated
Mfr # V152NV
Zoro # G6599941
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range - Hydraulic Valves 800 to 10,000 psi
- Port Size - Hydraulic Valves 3/8 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # V152NV
- Zoro # G6599941
- UPC # 662005133154
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/8 in NPT |
Overall Length | 4.53 in |
Overall Width | 3.12 in |
Port Size | 3/8"-18NPTF |
Length (In.) | 4.53 |
Height (In.) | 7.62 |
Width (In.) | 3.12 |
Overall Height | 7.62 in |
Port Connection Size | 3/8 in |
Description
Pressure Relief Valve, Pressure - Maximum 10,000 psi, Flow Rate - Maximum 4 gpm, Body Material Steel, Pressure - Minimum 800 psi, Adjustment Method Rotary Knob, Port Connection Type NPT, Port Connections Inlet, Outlet, Fluid Viscosity - Maximum 212 SUS, Port Connection Gender Female, Flow Rate - Minimum 0 gpm, Pressure Setting - Maximum 10,000 psi, Check Valve Cracking Pressure 1,600 psi, Overall Width 3.12 in, Port Connection Size 3/8 in, Actuation Mechanism Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male Brass Hex Nipple (FA919)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- ENERPAC Relief Valve Assy (CJ160900W)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- ENERPAC Relief Valve (P181190W)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- ENERPAC Relief Valve Assy (DA8802900SR)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- Enerpac Hydraulic Valves