Shop All Hydraulic Control Valves
Enerpac
V10, Auto-damper Valve
Mfr # V10
Zoro # G7037642
Free Shipping & Returns
Not eligible for select promotions
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Damper Valve
- Valve Ways and Positions 2-Way
- Max. Flow - Hydraulic Valves 4 gpm
- Inlet Port Size - Hydraulic Valves 1/2 in NPT
- Outlet Port Size - Hydraulic Valves 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # V10
- Zoro # G7037642
- UPC # 662005108114
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Length (In.) | 4.69 in |
Width (In.) | 1.5 in |
Height (In.) | 1.5 in |
Port Size | 1/2"-14NPTF |
Overall Length | 4.69 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Description
Auto Damper Valve, Maximum Flow Rate 4 gpm, Maximum Pressure 10,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Outlet Connection Gender Male, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Adjustment Method Not Applicable, Actuation Mechanism Automatic, Overall Width 1.5 in, Overall Height 1.5 in, Overall Length 4.69 in, Adjustable Relief Valve No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- TITAN PRO Motor Dual Run Cap, 80/10 MFD, 370-440V (TRCFD8010)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68138)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- Enerpac Hydraulic Valves