Shop All Hydraulic Torque Wrenches
Enerpac
Torque WrenchDrive , Max Torque3543 ft-lb
Mfr # HMT3500
Zoro # G901253465
Free Shipping & Returns
$2,954.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Min. Torque 354 ft-lb
- Hex Size Range (mm) 35 to 80
- Includes Handle
- Max. Pressure (PSI) 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # HMT3500
- Zoro # G901253465
- UPC # 662005427703
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size Range (mm) | 35 to 80 |
Overall Height | 5 1/5 in |
Overall Length | 5 7/10 in |
Hex Size Range (In.) | 1 3/8 to 3 1/8 |
Overall Width | 2 3/5 in |
Minimum Hex Size (mm) | 35 mm |
Tool Depth | 2 19/32 in |
Tool Width | 2 19/32 in |
Tool Height | 5 13/64 in |
Minimum Hex Size (in) | 1 3/8 in |
Maximum Hex Size (in) | 3 1/8 in |
Maximum Hex Size (mm) | 80 mm |
Tool Length | 5 45/64 in |
Description
Hydraulic Torque Wrench Drive Unit, Product Type Hydraulic Torque Wrench Drive, Tool Series HMT, Nominal Torque (N-m) @ 10,000 psi 4,804 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,543 ft-lb, Minimum Hex Size (in) 1 3/8 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 35 mm, Maximum Hex Size (mm) 80 mm, Features Accuracy of +/- 3 Percent, Handle Type Ergonomic, Includes Handle, Maximum Operating Pressure 10,000 psi, Maximum Torque 3,543 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP DNMG-432-PM Coated Carbide Insert (6000-9432)
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- LINCOLN Grease Pump System, 30 to 55 gal. Drum, (G401)
- SPEEDAIRE Spring Canister (PN31XG6204G)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Square Drive Retainer (S6000SDRK)
- Enerpac Hydraulic Torque Wrenches