Shop All Hydraulic Torque Wrench Accessories
Enerpac
Torque WrenchDrive , Max Torque1541 ft-lb
Mfr # HMT1500
Zoro # G401800091
product price: $2,533.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/10 in
- Min. Torque (ft.-lb.) 154 ft-lb
- Overall Width 2 in
- Max. Pressure 10,000 psi
- Standards ATEX; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HMT1500
- Zoro # G401800091
- UPC # 662005427697
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Overall Length | 4 3/10 in |
Overall Width | 2 in |
Hex Size Range (mm) | 26 to 62 |
Overall Height | 4 1/10 in |
Hex Size Range (In.) | 1 1/16 to 2 7/16 |
Tool Height | 4 3/32 in |
Maximum Hex Size (in) | 2 7/16 in |
Minimum Hex Size (in) | 1 1/16 in |
Maximum Hex Size (mm) | 62 mm |
Minimum Hex Size (mm) | 26 mm |
Tool Depth | 2 in |
Tool Width | 2 in |
Tool Length | 4 19/64 in |
Description
Hydraulic Torque Wrench Drive Unit, Product Type Hydraulic Torque Wrench Drive, Tool Series HMT, Nominal Torque (N-m) @ 10,000 psi 2,089 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,541 ft-lb, Minimum Hex Size (in) 1 1/16 in, Maximum Hex Size (in) 2 7/16 in, Minimum Hex Size (mm) 26 mm, Maximum Hex Size (mm) 62 mm, Features Accuracy of +/- 3 Percent, Handle Type Ergonomic, Includes Handle, Maximum Operating Pressure 10,000 psi, Maximum Torque 1,541 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- MILTON INDUSTRIES SWIVEL CONNECTOR 3/8" (MIS-657-1)
- KELLEY Flanged Oilite Bushing 1/2"Id X 5/8"Od X (091-102)
- INGERSOLL-RAND Safety Valve (31385693)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Parts & Accessories