Shop All Torque Multipliers
Enerpac
Torque Multiplier Bar 3200 Ft Lbs
Mfr # E393
Zoro # G0748030
product price: $4,627.99
/ea
Free Shipping & Returns
$4,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Torque Ratio 18.5:1
- Female Input Square Drive 1/2 in
- Male Output Square Drive 1 in
- Max. Rated Input 173 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # E393
- Zoro # G0748030
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Width | 4.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Multiplier Bar 3200 Ft Lbs |
Torque Ratio | 18.5:1 |
Female Input Square Drive | 1/2 in |
Male Output Square Drive | 1 in |
Max. Rated Input | 173 ft-lb |
Max. Rated Output | 3200 ft-lb |
Application | Torque |
Antibacklash Device | Yes |
Overload Protection | Yes |
Series | E |
Description
Torque Multiplier Bar 3200 Ft Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2x.45 HSS Metric Hand Tap (DWTSMT2X.45)
- KETT TOOL 1-3/4X30 Saw Blades 157-33 (157-33)
- AJAX TOOL WORKS WEDGE (AJ883)
- STABILA Die-Cast Torpedo (81S)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- GEARWRENCH 1,200 Foot Pound Torque Multiplier (64-832G)
- WILLIAMS Williams Torque Multiplier, 3200 ft.-lb. (TM-393)
- GEARWRENCH 1,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-850G)
- WILLIAMS Williams Torque Multiplier, 2000 ft.-lb. (JHWTM-1000)
- DYNAMIC Tools Torque Multipliers, 3300 ft./lbs., 26:1 Torque Ratio (D086102)
- URREA Replacement, Torque Multiplier (6212R)
- Enerpac Torque Wrenches