Shop All Hydraulic Torque Wrench Accessories
Enerpac
Torque Checker, 6 3/5" H, 19 3/5" W, 26 kg
Mfr # STTC15000
Zoro # G110031014
product price: $8,871.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 19.6
- Max. Torque (Ft.-Lb.) 16100
- Socket Size Range (In.) 2.625
- For Use With DSX11000, RSL11000, S11000X, S11000PX, W15000X, W15000PX
- Tool Weight 26 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTC15000
- Zoro # G110031014
- UPC # 662005429073
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Overall Width (In.) | 19.6 |
Socket Size Range (In.) | 2.625 |
Tool Height | 6 3/5 in |
Tool Width | 19 3/5 in |
Maximum Socket Size (Inch) | 2 5/8 in |
Tool Length | 24 3/5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Checker |
Max. Torque (Ft.-Lb.) | 16100 |
For Use With | DSX11000, RSL11000, S11000X, S11000PX, W15000X, W15000PX |
Tool Weight | 26 kg |
Nominal Torque (N-m) | 21,800 N-m |
Compatible Torque Wrench Series | DSX, HMT, RSL, S, W |
Tool Series | STTC |
Accuracy | +/- 1% |
Nominal Torque (ft-lb) | 16,100 ft-lb |
Description
Torque Checker, Accuracy +/- 1 Percent, Case Material Composite, Compatible Torque Wrench Series DSX, HMT, RSL, S, W, Features Annual calibration tests not needed, validates in seconds, Maximum Socket Size (Inch) 2 5/8 in, Nominal Torque (ft-lb) 16,100 ft-lb, Nominal Torque (N-m) 21,800 N-m, Product Type Torque Checker, Tool Height 6 3/5 in, Tool Length 24 3/5 in, Tool Series STTC, Tool Weight 26 kg, Tool Width 19 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (BF2054)
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- FASCO Fasco D329, 4.4" Shaded Pole Motor - 115 Volts 1550 RPM (D329)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Parts & Accessories