Shop All Hydraulic Pump Parts
Enerpac
Tee Union 37 Deg Flare
Mfr # FZ2021
Zoro # G4198120
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # FZ2021
- Zoro # G4198120
- Country of Origin Mexico
- Category Hydraulic Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Type | Fitting |
Item | Tee Union 37 Deg Flare |
Description
Tee Union 37 Deg Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNW7)
- TRITAN Locknut, Inch, Diameter/Threads: 2.157/18 (N11)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- SPEEDAIRE Clevis Bracket, For 4 In Bore, Alum (5VNY5)
- ENERPAC Gasket, C550357 (C550357)
- ENERPAC Handle Rod (41601E)
- ENERPAC U Cup (CJ422041)
- ENERPAC Push Button No Blk (DC8282379)
- ENERPAC Pump Plunger Kit (CN464051SR2)
- ENERPAC Load Cell, 20,000 Lbs (LH1002)
- ENERPAC U Cup (Y741041)
- Enerpac Parts & Accessories