Shop All Hydraulic Pump Parts
Enerpac
Switch
Mfr # CU911372
Zoro # G1906436
product price: $43.00
/ea
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Enerpac
- For Use With Pumps
- For Use With Mfr. Model Number CDV156B
- Compatible with Brand Enerpac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CU911372
- Zoro # G1906436
- Country of Origin China
- Category Hydraulic Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | Enerpac |
Item | Switch |
For Use With | Pumps |
For Use With Mfr. Model Number | CDV156B |
Compatible with Brand | Enerpac |
Product Type | Switch |
Compatible with Series | PED, PEJ, SP, WED, WEJ |
Description
Switch, Series Not Applicable, Product Type Switch, Compatible with Series PED, PEJ, SP, WED, WEJ, Compatible with Brand Enerpac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 3700 psi (H19004-250R)
- ENERPAC Gasket, C550357 (C550357)
- ENERPAC 12 Ton Ram Hollow Plunger 163 In (RCH-1211)
- ENERPAC Pendant Assy 2Button 10 Ft (ZCP-2)
- ENERPAC Screw, A8076048 (A8076048)
- ENERPAC Packing (H13236)
- ENERPAC Sq Drive Replacement Kit (J6232RD)
- ENERPAC S3000X Seal Kit (S3000XSK)
- Enerpac Parts & Accessories