Shop All Swing Cylinders
Enerpac
Swing Cylinder, Upper Flange, 500 lb
Mfr # SULD21
Zoro # G2781484
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Double Acting
- Clamping Force 500 lb
- Total Stroke 0.65 in
- Clamping Stroke 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SULD21
- Zoro # G2781484
- UPC # 662005231010
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Extended Height | 4.41 in |
Bolt Size | #10-32 |
Outside Dia. | 1.1 in |
Min. Hole Depth | 0.63 in |
Port Size | #2 SAE |
Mounting Hole Dia. | 0.225 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Upper Flange, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 500 lb, Total Stroke 0.65 in, Effective Area Clamped 0.12 sq in, Clamping Stroke 0.32 in, Max. Pressure 5,000 psi, Series SU, Swing Angle 90 Degrees , Port Size #2 SAE, Effective Area Unclamped 0.24 sq in, Oil Capacity Clamped 0.08 cu in, Oil Capacity Unclamped 0.15 cu in, Max. Oil Flow 12 cu in/min, Pressure Range 500 to 5000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Air Tool Oil, 8 oz. (PXCM018-0059)
- DODGE R30TL RIGID FEMALE FLANGE COUPLINGS/FLEX CLUTCH (003006)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- SKF USA Ball Bearing 9x24x7mm Sealed (609-2RSH)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Swing Cylinders