Shop All Swing Cylinders
Enerpac
Swing Cylinder, Upper Flange, 2400 lb
Mfr # SULS121
Zoro # G0727377
product price: $780.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Clamping Force 2,400 lb
- Total Stroke 1.1 in
- Clamping Stroke 0.5 in
- Effective Area Clamped 0.63 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SULS121
- Zoro # G0727377
- UPC # 662005231065
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Outside Dia. | 1.88 in |
Mounting Hole Dia. | 0.347 in |
Extended Height | 6.75 in |
Port Size | #4 SAE |
Bolt Size | 5/16"-24 |
Min. Hole Depth | 0.88 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Upper Flange, Single Acting/Double Acting Single Acting, Turns Left, Clamping Force 2,400 lb, Total Stroke 1.1 in, Effective Area Clamped 0.63 sq in, Clamping Stroke 0.5 in, Max. Pressure 5,000 psi, Series SU, Swing Angle 90 Degrees , Port Size #4 SAE, Effective Area Unclamped 1.23 sq in, Oil Capacity Clamped 0.7 cu in, Oil Capacity Unclamped 1.4 cu in, Max. Oil Flow 100 cu in/min, Pressure Range 500 to 5000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- DAYTON AC Gearmotor, 210.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z819)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Swing Cylinders