Shop All Swing Cylinders
Enerpac
Swing Cylinder, Upper Flange, 1100 lb
Mfr # SURS51
Zoro # G0244946
product price: $684.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$684.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Clamping Force 1,100 lb
- Total Stroke 0.89 in
- Clamping Stroke 0.39 in
- Effective Area Clamped 0.28 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SURS51
- Zoro # G0244946
- UPC # 662005231126
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Mounting Hole Dia. | 0.268 in |
Port Size | #4 SAE |
Min. Hole Depth | 0.75 in |
Outside Dia. | 1.37 in |
Bolt Size | 1/4"-28 |
Extended Height | 5.31 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Upper Flange, Single Acting/Double Acting Single Acting, Turns Right, Clamping Force 1,100 lb, Total Stroke 0.89 in, Effective Area Clamped 0.28 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Series SU, Swing Angle 90 Degrees , Port Size #4 SAE, Effective Area Unclamped 0.59 sq in, Oil Capacity Clamped 0.25 cu in, Oil Capacity Unclamped 0.52 cu in, Max. Oil Flow 25 cu in/min, Pressure Range 500 to 5000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S (D895)
- CONTROL DEVICES Zero Loss Condensate drain for 0 psi pressure liquid feed (PH50-0GAAA)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders