Shop All Swing Cylinders
Enerpac
Swing Cylinder, Lower Flange, 7600 lb.
Mfr # SLRD351
Zoro # G6671427
product price: $1,204.00
/ea
Free Shipping & Returns
$1,204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Double Acting
- Clamping Force 7,600 lb
- Total Stroke 1.28 in
- Clamping Stroke 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SLRD351
- Zoro # G6671427
- UPC # 662005231355
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Outside Dia. | 3.94 in |
Bolt Size | 3/8"-24 |
Extended Height | 7.77 in |
Mounting Hole Dia. | 3.04 in |
Min. Hole Depth | 0.74 in |
Port Size | 0.4375-20 UNF-2B |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Double Acting, Turns Right, Clamping Force 7,600 lb, Total Stroke 1.28 in, Effective Area Clamped 1.92 sq in, Clamping Stroke 0.63 in, Max. Pressure 5,000 psi, Series SLR, Swing Angle 90 Degrees , Port Size 0.4375-20 UNF-2B, Effective Area Unclamped 3.68 sq in, Oil Capacity Clamped 2.27 cu in, Oil Capacity Unclamped 4.35 cu in, Max. Oil Flow 240 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2021-20-20S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- DEUBLIN Service Kit (257-000C)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders