Shop All Swing Cylinders
Enerpac
Swing Cylinder, Lower Flange, 475 lb
Mfr # SLLS21
Zoro # G1206667
product price: $644.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Clamping Force 475 lb
- Total Stroke 0.65 in
- Clamping Stroke 0.32 in
- Effective Area Clamped 0.12 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SLLS21
- Zoro # G1206667
- UPC # 662005308347
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Min. Hole Depth | 0.63 in |
Mounting Hole Dia. | 0.225 in |
Bolt Size | #10-32 |
Port Size | #2 SAE |
Extended Height | 4.41 in |
Outside Dia. | 1.1 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Single Acting, Turns Left, Clamping Force 475 lb, Total Stroke 0.65 in, Effective Area Clamped 0.12 sq in, Clamping Stroke 0.32 in, Max. Pressure 5,000 psi, Series SLL, Swing Angle 90 Degrees , Port Size #2 SAE, Oil Capacity Clamped 0.08 cu in, Max. Oil Flow 12 cu in/min, Pressure Range 500 to 5000 psi, Extended Height 4.41 in, Outside Dia. 1.1 in, Mounting Hole Dia. 0.225 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TNMA-32NV TiN Coated Carbide Insert (6043-0375)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 5.75-in. Outside Dia., Bushing Sold Separately (2AK59H)
- ALL TOOL DEPOT 3/4" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C906NA)
- JENNY Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder (K-PUMP)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders