Shop All Swing Cylinders
Enerpac
Swing Cylinder, Lower Flange, 4200 lb.
Mfr # SLRD201
Zoro # G6766925
product price: $1,069.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,069.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Double Acting
- Clamping Force 4,200 lb
- Total Stroke 1.16 in
- Clamping Stroke 0.55 in
- Effective Area Clamped 1.10 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SLRD201
- Zoro # G6766925
- UPC # 662005231348
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Bolt Size | 5/16"-24 |
Port Size | 0.4375-20 UNF-2B |
Outside Dia. | 3.35 in |
Mounting Hole Dia. | 2.48 in |
Extended Height | 6.88 in |
Min. Hole Depth | 0.67 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Double Acting, Turns Right, Clamping Force 4,200 lb, Total Stroke 1.16 in, Effective Area Clamped 1.10 sq in, Clamping Stroke 0.55 in, Max. Pressure 5,000 psi, Series SLR, Swing Angle 90 Degrees , Port Size 0.4375-20 UNF-2B, Effective Area Unclamped 2.35 sq in, Oil Capacity Clamped 1.22 cu in, Oil Capacity Unclamped 2.6 cu in, Max. Oil Flow 140 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC-050 Acetal Set Screw Collar (1F504)
- MONARCH Pump Assembly (500216312171510)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- ALEMITE Grease Fitting, Air Vent 2.4 Cfm 3/8 PTF (AL313650)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders