Shop All Swing Cylinders
Enerpac
Swing Cylinder, Lower Flange, 2400 lb
Mfr # SLLS121
Zoro # G1800172
product price: $684.00
/ea
Free Shipping & Returns
$684.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Clamping Force 2,400 lb
- Total Stroke 1.1 in
- Clamping Stroke 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SLLS121
- Zoro # G1800172
- UPC # 662005308361
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Outside Dia. | 1.88 in |
Port Size | #4 SAE |
Mounting Hole Dia. | 0.347 in |
Bolt Size | 5/16"-24 |
Extended Height | 6.75 in |
Min. Hole Depth | 0.88 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Single Acting, Turns Left, Clamping Force 2,400 lb, Total Stroke 1.1 in, Effective Area Clamped 0.63 sq in, Clamping Stroke 0.5 in, Max. Pressure 5,000 psi, Series SLL, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.7 cu in, Max. Oil Flow 100 cu in/min, Pressure Range 500 to 5000 psi, Extended Height 6.75 in, Outside Dia. 1.88 in, Mounting Hole Dia. 0.347 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- AVENTICS VLV (L22BA452O000030)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K311)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 25 (CA440Z-25K)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders