Shop All Swing Cylinders
Enerpac
Swing Cylinder, Lower Flange, 1100 lb
Mfr # SLRS51
Zoro # G2899215
product price: $658.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Clamping Force 1,100 lb
- Total Stroke 0.89 in
- Clamping Stroke 0.39 in
- Effective Area Clamped 0.28 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SLRS51
- Zoro # G2899215
- UPC # 662005308422
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Mounting Hole Dia. | 0.268 in |
Extended Height | 5.31 in |
Outside Dia. | 2.13 in |
Port Size | #4 SAE |
Bolt Size | 1/4"-28 |
Min. Hole Depth | 0.75 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Single Acting, Turns Right, Clamping Force 1,100 lb, Total Stroke 0.89 in, Effective Area Clamped 0.28 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Series SLR, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.25 cu in, Max. Oil Flow 25 cu in/min, Pressure Range 500 to 5000 psi, Extended Height 5.31 in, Outside Dia. 2.13 in, Mounting Hole Dia. 0.268 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32305J, Tapered Roller Metric Type (HR32305J)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 37.7 in L Outside (4L380R)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- BESTORQ 860K4 Micro V Belt, 86 in Pitch Length, 0.56 in Top Width, 4 Ribs (860K4)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders