Shop All Swing Cylinders
Enerpac
Swing Cylinder, Lower Flange, 1100 lb
Mfr # SLLS51
Zoro # G3469961
product price: $634.00
/ea
Free Shipping & Returns
$634.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Clamping Force 1,100 lb
- Total Stroke 0.89 in
- Clamping Stroke 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SLLS51
- Zoro # G3469961
- UPC # 662005308354
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Bolt Size | 1/4"-28 |
Mounting Hole Dia. | 0.268 in |
Port Size | #4 SAE |
Min. Hole Depth | 0.75 in |
Extended Height | 5.31 in |
Outside Dia. | 1.37 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Single Acting, Turns Left, Clamping Force 1,100 lb, Total Stroke 0.89 in, Effective Area Clamped 0.28 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Series SLL, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.25 cu in, Max. Oil Flow 25 cu in/min, Pressure Range 500 to 5000 psi, Extended Height 5.31 in, Outside Dia. 1.37 in, Mounting Hole Dia. 0.268 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35231-400)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- FESTO Plastic Tubing PEN-10X1, 5-RT (PEN-10X1,5-RT)
- SMC Air Filter (AF20-N02-2Z-D)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Swing Cylinders