Shop All Swing Cylinders
Enerpac
Swing Cylinder, 500 lb
Mfr # SC3
Zoro # G1793041
product price: $704.00
/ea
Free Shipping & Returns
$704.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single or Double Acting
- Clamping Force 500 lb
- Total Stroke 1.49 in
- Clamping Stroke 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SC3
- Zoro # G1793041
- UPC # 662005309122
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Port Size | 1/8 in NPT |
Min. Hole Depth | 0.63 in |
Extended Height | 5.27 in |
Mounting Hole Dia. | 0.2 in |
Bolt Size | 1/4"-28 |
Outside Dia. | 1.0 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Single or Double Acting, Turns Left or Right, Clamping Force 500 lb, Total Stroke 1.49 in, Effective Area Clamped 0.25 sq in, Clamping Stroke 0.25 in, Max. Pressure 3,000 psi, Series SC, Swing Angle 90 Degrees , Port Size 1/8 in NPT, Effective Area Unclamped 0.442 sq in, Pressure Range 1500 to 3000 psi, Extended Height 5.27 in, Outside Dia. 1.0 in, Mounting Hole Dia. 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE RAPTOR 3HSB 7/8 COUPLINGS/FLEX CLUTCH (015442)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH12-50CB4*)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR03830-200)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders