Shop All Hydraulic Spreaders
Enerpac
SWi2025TISTDSPB, 26.9 Ton, Integral Hydraulic Flange Spreader Standard Set, 4.1 in Maximum Spread
Mfr # SWi2025TISTDSPB
Zoro # G3982057
Free Shipping & Returns
Not eligible for select promotions
$4,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread 4.1 in
- Nominal Capacity 24 ton
- Tip Clearance 0.25 in
- Spread Width 4.1 in
- Spreader Model Number 55PV79 (Mfr. No. SWi20/25TI)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SWi2025TISTDSPB
- Zoro # G3982057
- UPC # 662005411139
- Country of Origin India
- Category Hydraulic Spreaders
Dimensions
Spread Width | 4.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Spread | 4.1 in |
Item | Hydraulic Spreader Set |
Nominal Capacity | 24 ton |
Tip Clearance | 0.25 in |
Spreader Model Number | 55PV79 (Mfr. No. SWi20/25TI) |
Series | SWi |
Single Acting/Double Acting | Single Acting |
Application | For Spreading of Flange Joints During Construction, Commissioning or Maintenance |
Max. Pressure (PSI) | 10,000 psi |
Type | Single Wedge Integral Pump Set |
Includes | Wedgehead, Pump, Safety Block, Pair of Stepped Blocks, Lanyard, Hex Key, Strap, Instructions Manual, Carrying Case |
Max. Pressure | 10,000 psi |
Max. Lift per Stage | 3.38 in |
Description
Hydraulic Spreader Set, Single Acting, Nominal Capacity 24 ton, Max. Lift per Stage 3.38 in, Spread Width 4.1 in, Tip Clearance 0.25 in, Max. Pressure 10,000 psi, Spreader Model Number 55PV79 (Mfr. No. SWi20/25TI), Series SWi, Application For Spreading of Flange Joints During Construction, Commissioning or Maintenance, Includes Wedgehead, Pump, Safety Block, Pair of Stepped Blocks, Lanyard, Hex Key, Strap, Instructions Manual, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 72 In L, CS (5/8 GKS-1045-72)
- SKF SKF-23034 CC W33, Spherical Roller Brgs, 23034 CC W33 (23034 CC W33)
- FESTO Standards-Based Cylinder DSNU-25-50-P-A (DSNU-25-50-P-A)
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- ENERPAC LW16, 16 Ton, Vertical Lifting Wedge, 0.83 in Lifting Height (LW16)
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- ENERPAC LWC16, 16 Ton, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height (LWC16)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- SUMNER Flange Spreader, 6 3/84 In, 150-1500 Lbs (784000)
- Enerpac Hydraulic Industrial Tools