Shop All Flange & Set-Up Wedges
Enerpac
SWi2025TESTDSPB, 26.9 Ton, External Hydraulic Flange Spreader Standard Set, 4.1 in Maximum Spread
Mfr # SWi2025TESTDSPB
Zoro # G7791895
product price: $5,477.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,477.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Wedge and Pump Set
- Series SWi
- Tip Clearance 0.25 in
- Single Acting/Double Acting Single Acting
- Nominal Capacity 24 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SWi2025TESTDSPB
- Zoro # G7791895
- UPC # 662005411115
- Country of Origin India
- Category Flange & Set-Up Wedges
Dimensions
Spread Width | 4.1 in |
Jaw Width | 2.36 in |
Case Dimensions | 36.2 in x 19.7 in x 8.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Wedge Spreader Kit |
Type | Single Wedge and Pump Set |
Series | SWi |
Tip Clearance | 0.25 in |
Single Acting/Double Acting | Single Acting |
Nominal Capacity | 24 ton |
Includes | Carrying Case, Hand Pump with Gauge, Hydraulic Cylinder, Hydraulic Hose with 90 Degrees Elbow, Lanyard, Pair of Stepped Blocks, Set of Safety Block, Wedgehead |
Max. Pressure | 10,000 psi |
Max. Lift per Stage | 3.38 in |
Application | For Flange Spreading |
Maximum Operating Pressure | 10000 psi |
Set Type | Standard Set |
Power Source | External Hydraulic |
Maximum Spread | 4.1 in |
Capacity | 27 tons |
Description
Hydraulic Wedge Spreader Kit, Nominal Capacity 24 ton, Spread Width 4.1 in, Max. Lift per Stage 3.38 in, Tip Clearance 0.25 in, Max. Pressure 10,000 psi, Series SWi, For Flange Spreading, Single Acting/Double Acting Single Acting, Includes Carrying Case, Hand Pump with Gauge, Hydraulic Cylinder, Hydraulic Hose with 90 Degrees Elbow, Lanyard, Pair of Stepped Blocks, Set of Safety Block, Wedgehead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Red Mini Cross-Line Laser Level (93MCLS)
- CS UNITEC TCT Hole Saw, 2-9/16" X 1" (1-1-182)
- AMPCO SAFETY TOOLS Crow Bar, 24 in. OAL (W-30)
- L.H. DOTTIE L.H. Dottie 7/8'' Tip Bit (RTTP6010)
- INDUCTION INNOVATIONS Scraper/L Wedge (L-0810A)
- WILLIAMS Williams Set-Up Wedge, 5 (WG-5)
- KLEIN TOOLS Fox Wedge - Steel, 11 (7FW27050)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 8 In (W-9)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-3 1 Inchx6 Inch Flange Wedge (065-W-3)
- WILLIAMS Set-Up Wedge, 3in. (WG-3)
- Enerpac Flange & Set-Up Wedges