Shop All Swing Cylinders
Enerpac
STRS121, 2400 lbs Force, Threaded Body Swing Clamp, Single-Acting, Right Turning
Mfr # STRS121
Zoro # G4366041
product price: $665.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Clamping Force 2,400 lb
- Total Stroke 1.09 in
- Clamping Stroke 0.5 in
- Effective Area Clamped 0.63 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STRS121
- Zoro # G4366041
- UPC # 662005308651
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Bolt Size | 1-7/8"-16 |
Outside Dia. | 2.38 in |
Mounting Hole Dia. | 1.88 in |
Min. Hole Depth | 0.8 in |
Extended Height | 6.75 in |
Port Size | #4 SAE |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Single Acting, Turns Right, Clamping Force 2,400 lb, Total Stroke 1.09 in, Effective Area Clamped 0.63 sq in, Clamping Stroke 0.5 in, Max. Pressure 5,000 psi, Series ST, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.7 cu in, Max. Oil Flow 100 cu in/min, Pressure Range 500 to 5000 psi, Extended Height 6.75 in, Outside Dia. 2.38 in, Mounting Hole Dia. 1.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (AK84X1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B10)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204F604)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Swing Cylinders