Shop All Punch & Chisel Sets
Enerpac
STP35H, 35 Ton, Hydraulic Punch and Standard Die Set with Hand Pump
Mfr # STP35H
Zoro # G5984002
product price: $8,807.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.44-0.81
- Application Punch
- Boilerplate 0.44 in, 0.5 in
- Includes 6BU60, 6W462, SPD438, SPD563, SPD688, SPD813
- Standard Hole Size (In.) 0.44, 0.56, 0.69, 0.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STP35H
- Zoro # G5984002
- UPC # 662005804016
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Hole Size (In.) | 0.44-0.81 |
Standard Hole Size (In.) | 0.44, 0.56, 0.69, 0.81 |
Standard Bolt Size (In.) | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Bolt Size (In.) | 3/8 in, 1/2 in, 5/8 in, 34 in |
Width | 3.85 in |
Description
0.31, 0.4, 0.44, 0.44, 0.5, 0.38, 0.5, 0.19, 0.25, 0.31, 0.4, 0.44, 0.31, 0.38, 0.31, 0.4, 0.44, 0.38, 0.5, 0.31, 0.4, 0.44, 0.44, 0.56, 0.69, 0.81, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 0.38, 0.44, 0.44 in, 0.5 in, Hydraulic Punch Set, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.44-0.81, Bolt Size (In.) 3/8 in, 1/2 in, 5/8 in, 34 in, Includes 6BU60, 6W462, SPD438, SPD563, SPD688, SPD813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (MPKHG2320)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4" x 2" (HML.4)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA56)
- PROTO Drift Punch Set, Not Tether Capable (J96A)
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- H & H INDUSTRIAL PRODUCTS 33 Piece & 28 Piece Transfer Punch Sets (8600-0050)
- DASCO PUNCH CENTER 4X1/4"" (530-0)
- K-TOOL INTERNATIONAL Brass Punch, 5/8" (KTI-72986)
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- GEARWRENCH 12 Piece Punch and Chisel Set (82305)
- URREA Punches and drift pins set of 7 pieces. (47A)
- Enerpac Punch & Chisel Sets