Enerpac

STP35A, 35 Ton, Hydraulic Punch and Standard Die Set with Air Pump


product price: $9,339.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Struct CORTEN ASTM A242 0.38, 0.44
  • Standard Bolt Size (In.) 3/8 in, 1/2 in, 5/8 in, 3/4 in
  • Standard Hole Size (In.) 0.44, 0.56, 0.69, 0.81
  • Mild A-7 0.44, 0.5
  • Stainless 302 Annealed 0.31, 0.4, 0.44
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Standard Bolt Size (In.) 3/8 in, 1/2 in, 5/8 in, 3/4 in
Standard Hole Size (In.) 0.44, 0.56, 0.69, 0.81
Hole Size (In.) 0.44-0.81
Bolt Size (In.) 3/8 in, 1/2 in, 5/8 in, 34 in
Width 3.85 in

Description

0.31, 0.4, 0.44, 0.44, 0.5, 0.38, 0.5, 0.19, 0.25, 0.31, 0.4, 0.44, 0.31, 0.38, 0.31, 0.4, 0.44, 0.38, 0.5, 0.31, 0.4, 0.44, 0.44, 0.56, 0.69, 0.81, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 0.38, 0.44, 0.44 in, 0.5 in, Hydraulic Punch Set, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.44-0.81, Bolt Size (In.) 3/8 in, 1/2 in, 5/8 in, 34 in, Includes 1Z907, 6BU60, SPD438, SPD563, SPD688, SPD813

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.