Shop All Hydraulic Control Valves
Enerpac
Split Flow Hydraulic Manifold, Ports 4
Mfr # AM41
Zoro # G405747965
product price: $1,299.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 4
- Port Size - Hydraulic Valves 3/8 in NPT
- Body Material - Hydraulic Valves Steel
- Max. Pressure - Hydraulic Valves 10,000 psi
- Overall Length 11.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # AM41
- Zoro # G405747965
- UPC # 662005128921
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | 3/8 in NPT |
Overall Length | 11.96 in |
Overall Height | 4.17 in |
Overall Width | 1.61 in |
Length (In.) | 12 |
Port Connection Size | 3/8 in |
Port Connection Dash Size | 18 |
Details
Promotion Restriction | Not eligible for promotion |
Number of Stations | 4 |
Body Material - Hydraulic Valves | Steel |
Max. Pressure - Hydraulic Valves | 10,000 psi |
Series | AM |
Body Material | Steel |
Item | Manifold |
Actuation Mechanism | Manual |
Pressure - Maximum | 10,000 psi |
Number of Outlet Ports | 4 |
Number of Inlet Ports | 1 |
Port Connection Gender | Female |
For Media | Oil |
Port Connection Type | NPT |
Description
Manifold, Body Material Steel, Overall Height 4.17 in, Overall Length 11.96 in, NFPA Size Not Applicable, Overall Width 1.61 in, Pressure - Maximum 10,000 psi, Port Connection Gender Female, Port Connection Size 3/8 in, Port Connection Type NPT, Number of Inlet Ports 1, Port Connection Dash Size 18, Number of Outlet Ports 4, Series AM, Actuation Mechanism Manual, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless06MJ-04MP 90-SS (SS-2501-06-04-FG)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116668-50)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.25 inch OD (AK104x1)
- D&D 167" Outside Length, 1 1/4" Top Width, 1 Ribs (D162)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- Enerpac Hydraulic Control Valves