Shop All Punch and Die Sets
Enerpac
SPD639, Punch Die Set, Square Hole Shape
Mfr # SPD639
Zoro # G5154536
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stainless 316 Cold Rolled 0.31
- Hole Size (In.) 0.44
- Standard Hole Size (In.) 0.44
- Struct CORTEN ASTM A242 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SPD639
- Zoro # G5154536
- UPC # 662005319220
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Hole Size (In.) | 0.44 |
Standard Hole Size (In.) | 0.44 |
Bolt Size (In.) | 3/8 in |
Standard Bolt Size (In.) | 3/8 in |
Width | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die Set |
Stainless 316 Cold Rolled | 0.31 |
Struct CORTEN ASTM A242 | 0.38 |
Stainless 302 Annealed | 0.31 |
Stainless 304 Hot Rolled | 0.31 |
Hot Rolled C-1050 | 0.31 |
Application | Punching Metal |
Hot Rolled C-1095 | 0.19 |
Characteristics | Square Hole |
Cold Rolled C-1018 | 0.38 |
Hot Rolled C-1095 Annealed | 0.31 |
Boilerplate | 0.44 in |
Structural A-36 | 0.38 |
Mild A-7 | 0.44 |
Capacity (Tons) | 35 |
Compatible Part Number | SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A |
Hole Shape | Square |
Series | SPD |
Description
0.31, 0.44, 0.38, 0.19, 0.31, 0.31, 0.31, 0.38, 0.31, 0.44, 3/8 in, 0.38, 0.44 in, Punch and Die Set, Hole Size (In.) 0.44, Bolt Size (In.) 3/8 in, Punching Metal, Square Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- WESTWARD Alloy Steel Tap, 10-32 UNF (CCT1060-45)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- OTC Puller Leg Set (1101)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SPD531, Punch Die Set, Circle Hole Shape (SPD531)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- Enerpac Punch and Die