Shop All Punch and Die Sets
Enerpac
SPD549, Punch Die Set, Square Hole Shape
Mfr # SPD549
Zoro # G5154527
product price: $704.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stainless 302 Annealed 0.31
- Struct CORTEN ASTM A242 0.31
- Characteristics Square Hole
- Standard Bolt Size (In.) 5/16 in
- Structural A-36 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SPD549
- Zoro # G5154527
- UPC # 662005319206
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Standard Bolt Size (In.) | 5/16 in |
Standard Hole Size (In.) | 0.38 |
Bolt Size (In.) | 5/16 in |
Hole Size (In.) | 0.38 |
Width | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die Set |
Stainless 302 Annealed | 0.31 |
Struct CORTEN ASTM A242 | 0.31 |
Characteristics | Square Hole |
Structural A-36 | 0.31 |
Hot Rolled C-1050 | 0.31 |
Stainless 316 Cold Rolled | 0.31 |
Cold Rolled C-1018 | 0.31 |
Boilerplate | 0.38 in |
Stainless 304 Hot Rolled | 0.31 |
Mild A-7 | 0.38 |
Hot Rolled C-1095 Annealed | 0.25 |
Hot Rolled C-1095 | 0.19 |
Application | Punching Metal |
Capacity (Tons) | 35 |
Series | SPD |
Hole Shape | Square |
Compatible Part Number | SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A |
Description
0.31, 0.38, 0.31, 0.19, 0.31, 0.25, 0.31, 0.31, 0.31, 0.38, 5/16 in, 0.31, 0.38 in, Punch and Die Set, Hole Size (In.) 0.38, Bolt Size (In.) 5/16 in, Punching Metal, Square Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F31/32)
- SUPERIOR STEEL 13Pcs 1/2 Inch Drive 8mm Hex Hand Impact Screwdriver Philips Flat Hex Bits Socket Set with Metal Box (SDI-13)
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- ZORO SELECT Punch/Die Set (40105)
- Enerpac Punch and Die