Shop All Punch and Die Sets
Enerpac
SPD531, Punch Die Set, Circle Hole Shape
Mfr # SPD531
Zoro # G3330311
Free Shipping & Returns
$276.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Struct CORTEN ASTM A242 0.44
- Stainless 302 Annealed 0.38
- Stainless 316 Cold Rolled 0.38
- Cold Rolled C-1018 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SPD531
- Zoro # G3330311
- UPC # 662005319084
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Bolt Size (In.) | 7/16 in |
Standard Bolt Size (In.) | 7/16 in |
Standard Hole Size (In.) | 0.53 |
Hole Size (In.) | 0.53 |
Width | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die Set |
Struct CORTEN ASTM A242 | 0.44 |
Stainless 302 Annealed | 0.38 |
Stainless 316 Cold Rolled | 0.38 |
Cold Rolled C-1018 | 0.44 |
Hot Rolled C-1050 | 0.38 |
Stainless 304 Hot Rolled | 0.38 |
Characteristics | Circle Hole |
Mild A-7 | 0.5 |
Structural A-36 | 0.44 |
Hot Rolled C-1095 Annealed | 0.31 |
Hot Rolled C-1095 | 0.25 |
Boilerplate | 0.5 in |
Compatible Part Number | SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A |
Series | SPD |
Hole Shape | Circle |
Description
0.38, 0.5, 0.44, 0.25, 0.38, 0.31, 0.38, 0.44, 0.38, 0.53, 7/16 in, 0.44, 0.5 in, Punch and Die Set, Capacity (Tons) -, Working Pressure (PSI) -, - Cylinder, Hole Size (In.) 0.53, Bolt Size (In.) 7/16 in, -, Circle Hole, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Metric T-Handle (55208)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21068418GR)
- GENERAL TOOLS PUNCH 9/16 HOLLOW STEEL (GN1280N)
- BON TOOL Bon 12-744 Funny Trowel Adapter, Swivel Action (12-744)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- Enerpac Punch and Die Sets