Shop All Punch and Die Sets
Enerpac
SPD458, Punch Die Set, Square Hole Shape
Mfr # SPD458
Zoro # G2887921
Free Shipping & Returns
Not eligible for select promotions
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stainless 316 Cold Rolled 0.25
- Mild A-7 0.31
- Hot Rolled C-1095 0.13
- Stainless 302 Annealed 0.25
- Hot Rolled C-1095 Annealed 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SPD458
- Zoro # G2887921
- UPC # 662005319183
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Hole Size (In.) | 0.31 |
Bolt Size (In.) | 1/4 in |
Standard Bolt Size (In.) | 1/4 in |
Standard Hole Size (In.) | 0.31 |
Width | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oblong Punch |
Stainless 316 Cold Rolled | 0.25 |
Mild A-7 | 0.31 |
Hot Rolled C-1095 | 0.13 |
Stainless 302 Annealed | 0.25 |
Hot Rolled C-1095 Annealed | 0.19 |
Working Pressure (PSI) | 10,000 psi |
Structural A-36 | 0.25 |
Boilerplate | 0.31 in |
Hot Rolled C-1050 | 0.25 |
Capacity (Tons) | 35 ton |
Struct CORTEN ASTM A242 | 0.25 |
Stainless 304 Hot Rolled | 0.25 |
Cold Rolled C-1018 | 0.25 |
Series | SPD |
Compatible Part Number | SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A |
Hole Shape | Square |
Description
0.25, 0.31, 0.25, 0.13, 0.25, 0.19, 0.25, 0.25, 0.25, 0.31, 1/4 in, 0.25, 0.31 in, Oblong Punch, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.31, Bolt Size (In.) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 12mm (54PP25)
- MILWAUKEE TOOL 15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7709)
- FOWLER 0-6" White Machinist Grade Dial Caliper (520087060)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- METALPRO Punch and Die (MP8026)
- Enerpac Punch and Die