Shop All Punch and Die Sets
Enerpac
SPD188, Punch Die Set, Oblong Hole Shape
Mfr # SPD188
Zoro # G5178293
product price: $685.00
/ea
Free Shipping & Returns
$685.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hot Rolled C-1095 0.19
- Struct CORTEN ASTM A242 0.38
- Application Punching Metal
- Standard Bolt Size (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SPD188
- Zoro # G5178293
- UPC # 662005319305
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Standard Bolt Size (In.) | 3/8 in |
Hole Size (In.) | 0.44 X 0.75 |
Bolt Size (In.) | 3/8 in |
Standard Hole Size (In.) | 0.44 X 0.75 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die Set |
Hot Rolled C-1095 | 0.19 |
Struct CORTEN ASTM A242 | 0.38 |
Application | Punching Metal |
Mild A-7 | 0.44 |
Hot Rolled C-1095 Annealed | 0.31 |
Boilerplate | 0.44 in |
Stainless 302 Annealed | 0.31 |
Characteristics | Oval Hole |
Stainless 316 Cold Rolled | 0.31 |
Hot Rolled C-1050 | 0.31 |
Stainless 304 Hot Rolled | 0.31 |
Cold Rolled C-1018 | 0.38 |
Structural A-36 | 0.38 |
Working Pressure (PSI) | 10,000 |
Capacity (Tons) | 35 |
Description
0.31, 0.44, 0.38, 0.19, 0.31, 0.31, 0.31, 0.38, 0.31, 0.44 X 0.75, 3/8 in, 0.38, 0.44 in, Punch and Die Set, Hole Size (In.) 0.44 X 0.75, Bolt Size (In.) 3/8 in, Punching Metal, Oval Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 10" Overall Length (J710A)
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- METALPRO Punch and Die (MP8026)
- Enerpac Punch and Die