Shop All Punch & Chisel Sets
Enerpac
SPD125, Punch Die Set, Oblong Hole Shape
Mfr # SPD125
Zoro # G5927957
product price: $673.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$673.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.38 x 0.75
- Hot Rolled C-1095 0.19
- Stainless 302 Annealed 0.31
- Boilerplate 0.38 in
- Working Pressure (PSI) 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SPD125
- Zoro # G5927957
- UPC # 662005319282
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Hole Size (In.) | 0.38 x 0.75 |
Standard Bolt Size (In.) | 5/16 in |
Bolt Size (In.) | 5/16 in |
Standard Hole Size (In.) | 0.38 x 0.75 |
Width | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oblong Punch |
Hot Rolled C-1095 | 0.19 |
Stainless 302 Annealed | 0.31 |
Boilerplate | 0.38 in |
Working Pressure (PSI) | 10,000 psi |
Cold Rolled C-1018 | 0.38 |
Hot Rolled C-1050 | 0.31 |
Stainless 304 Hot Rolled | 0.31 |
Stainless 316 Cold Rolled | 0.31 |
Capacity (Tons) | 35 ton |
Struct CORTEN ASTM A242 | 0.31 |
Hot Rolled C-1095 Annealed | 0.25 |
Mild A-7 | 0.38 |
Structural A-36 | 0.31 |
Hole Shape | Oblong |
Series | SPD |
Compatible Part Number | SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A |
Description
0.31, 0.38, 0.38, 0.19, 0.31, 0.25, 0.31, 0.31, 0.31, 0.38 x 0.75, 5/16 in, 0.31, 0.38 in, Oblong Punch, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.38 x 0.75, Bolt Size (In.) 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Clamp, Vertical, SS, 1000 Lbs, 2.44 In (13G560)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. and 3/8 in. High Speed Ratchets (49-16-2567)
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- K-TOOL INTERNATIONAL Center Punch, 3/16" (KTI-72932)
- MAYHEW STEEL PRODUCTS PUNCH PIN KNURLED 8 pc SET (MY62060)
- KD TOOLS Long Taper Punch 1/4 x 11 x 5/8" (82281)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 27Pcs. (AX6010)
- MAYHEW Pin Punch, 1/16" (21000)
- Enerpac Punch & Chisel Sets