Shop All Punch and Die Sets
Enerpac
SPD106, Punch Die Set, Oblong Hole Shape
Mfr # SPD106
Zoro # G2887930
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Working Pressure (PSI) 10,000 psi
- Capacity (Tons) 35 ton
- Stainless 316 Cold Rolled 0.25
- Stainless 304 Hot Rolled 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SPD106
- Zoro # G2887930
- UPC # 662005319268
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Standard Hole Size (In.) | 0.31 x 0.75 |
Bolt Size (In.) | 1/4 in |
Standard Bolt Size (In.) | 1/4 in |
Hole Size (In.) | 0.31 x 0.75 |
Width | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oblong Punch |
Working Pressure (PSI) | 10,000 psi |
Capacity (Tons) | 35 ton |
Stainless 316 Cold Rolled | 0.25 |
Stainless 304 Hot Rolled | 0.25 |
Cold Rolled C-1018 | 0.25 |
Hot Rolled C-1095 | 0.13 |
Hot Rolled C-1050 | 0.25 |
Structural A-36 | 0.25 |
Boilerplate | 0.31 in |
Mild A-7 | 0.31 |
Struct CORTEN ASTM A242 | 0.25 |
Stainless 302 Annealed | 0.25 |
Hot Rolled C-1095 Annealed | 0.19 |
Hole Shape | Oblong |
Series | SPD |
Compatible Part Number | SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A |
Description
0.25, 0.31, 0.25, 0.13, 0.25, 0.19, 0.25, 0.25, 0.25, 0.31 x 0.75, 1/4 in, 0.25, 0.31 in, Oblong Punch, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.31 x 0.75, Bolt Size (In.) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (708659K)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 1/2x10, Nonsparking (D-24)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134R)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4515G-200)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD375, Punch Die Set, Circle Hole Shape (SPD375)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- Enerpac Punch and Die Sets