Shop All Punch & Chisel Sets
Enerpac
SP50100, 50 Ton, Punch and Die Set
Mfr # SP50100
Zoro # G2230606
product price: $14,330.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$14,330.00
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.53-1.03
- Application Punch
- Hot Rolled C-1095 0.19, 0.22, 0.32
- Mild A-7 0.53, 0.56
- Standard Bolt Size (In.) 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SP50100
- Zoro # G2230606
- UPC # 662005307432
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Hole Size (In.) | 0.53-1.03 |
Standard Bolt Size (In.) | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Bolt Size (In.) | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Standard Hole Size (In.) | 0.53, 0.66, 0.78, 0.91, 1.03 |
Width | 6.73 in |
Description
0.31, 0.35, 0.49, 0.51, 0.53, 0.56, 0.53, 0.56, 0.19, 0.22, 0.32, 0.31, 0.35, 0.49, 0.51, 0.31, 0.35, 0.4, 0.31, 0.35, 0.49, 0.51, 0.53, 0.56, 0.31, 0.35, 0.49, 0.51, 0.53, 0.66, 0.78, 0.91, 1.03, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 0.44, 0.5, 0.53, 0.53 in, 0.56 in, Punch Set, Capacity (Tons) 50 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.53-1.03, Bolt Size (In.) 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, Includes SP121, SP123, SP150, SP170, SP190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs (63518)
- HYDE Round Point Safety Blade, W, PK100 (42118)
- BORA PORTAMATE Soft Start Router Motor, Variable Speed (PM-6200)
- BON TOOL Bon 12-556 Wire Loop Ties, 16 Gauge 6 1/2", 5000/Bundle (12-556)
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- MAYHEW 5 Pc. Extra Long Pin Punch Kit (62065)
- HHIP M4 X 0.7 7 Piece Transfer Screw Set (3601-1004)
- HHIP 7 Piece Transfer Screw Set 10-32 (3601-0011)
- GEARWRENCH 1/8" x 8" Long Taper Punch (82278)
- PERFORMANCE TOOL 12-Pc Chisel & Punch Set (W751)
- TOLSEN 9Pcs Leather Punch Set Carbon Steel, Hardened, 1/16, 1/8, 5/32, 3/18, 7/32, 1/4, 5/16, 3/8, 7/16 (25093)
- Enerpac Punch & Chisel Sets