Shop All Punch & Chisel Sets
Enerpac
SP5000, 50 Ton, Hydraulic Punch Set and Die Set with Electric Pump
Mfr # SP5000
Zoro # G2230615
product price: $25,000.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$25,000.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 0.53-1.03
- Application Punch
- Capacity (Tons) 50 ton
- Boilerplate 0.53 in, 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SP5000
- Zoro # G2230615
- UPC # 662005308217
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Hole Size (In.) | 0.53-1.03 |
Standard Hole Size (In.) | 0.53, 0.66, 0.78, 0.91, 1.03 |
Bolt Size (In.) | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Standard Bolt Size (In.) | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Width | 6.73 in |
Description
0.31, 0.35, 0.49, 0.51, 0.53, 0.56, 0.53, 0.56, 0.19, 0.22, 0.32, 0.31, 0.35, 0.49, 0.51, 0.31, 0.35, 0.4, 0.31, 0.35, 0.49, 0.51, 0.53, 0.56, 0.31, 0.35, 0.49, 0.51, 0.53, 0.66, 0.78, 0.91, 1.03, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 0.44, 0.5, 0.53, 0.53 in, 0.56 in, Punch Set, Capacity (Tons) 50 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.53-1.03, Bolt Size (In.) 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, Includes 6BU60, SP121, SP123, SP150, SP170, SP190, ZE4410SB-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Hook Replacement Blade 1-7/8 in. L 5 pc (11-983)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- TOOLPRO Replacement Top Deck for all ToolPro Step-Up Benches (TP88094)
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- MAYHEW STEEL PRODUCTS PUNCH TAPER SHARP PT 1977 6" (MY31977)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 32Pcs. (AX6130)
- LOCK TECHNOLOGY Shockit Punch Kit (LTILT1910PK)
- KD TOOLS Punch/Chisel Set, 12 pcs. (82305)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- MAYHEW 12PC BRASS PUNCH AND SCRAPER METRIC (MAY61397)
- Enerpac Punch & Chisel Sets