Shop All Punch & Chisel Sets
Enerpac
SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC
Mfr # SP35SP
Zoro # G5992217
product price: $12,136.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$12,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.44-0.81
- Application Punch
- Mild A-7 0.44, 0.5
- Boilerplate 0.44 in, 0.5 in
- Includes 6BU60, PUD110B, SPD438, SPD563, SPD688, SPD813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SP35SP
- Zoro # G5992217
- UPC # 662005319954
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Hole Size (In.) | 0.44-0.81 |
Standard Hole Size (In.) | 0.44, 0.56, 0.69, 0.81 |
Standard Bolt Size (In.) | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Bolt Size (In.) | 3/8 in, 1/2 in, 5/8 in, 34 in |
Width | 3.85 in |
Description
0.31, 0.4, 0.44, 0.44, 0.5, 0.38, 0.5, 0.19, 0.25, 0.31, 0.4, 0.44, 0.31, 0.38, 0.31, 0.4, 0.44, 0.38, 0.5, 0.31, 0.4, 0.44, 0.44, 0.56, 0.69, 0.81, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 0.38, 0.44, 0.44 in, 0.5 in, Punch and Dump Pump, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.44-0.81, Bolt Size (In.) 3/8 in, 1/2 in, 5/8 in, 34 in, Includes 6BU60, PUD110B, SPD438, SPD563, SPD688, SPD813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- DYNABRADE Contact Arm Assembly, Polish Turbne Bldes (11300)
- URREA Front wheel drive hub puller (4276)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- PROTO Punch and Chisel Set, Not Tether Capable (J3)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- K TOOL INTL Automatic Center Punch, KTI72933 (KTI72933)
- MAYHEW 58X20 BEARING RACE PUNCH (MAY24550)
- MAYHEW SELECT Drive Pin Punch Set, Not Tether Capable (62060)
- TRILINK SAW CHAIN Trilink Saw Chain 532FGTL2 0.156 in File & Filing Guide (532FGTL2)
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- Enerpac Cutting and Shaping Tools