Shop All Punch and Die Sets
Enerpac
SP35, 35 Ton, Hydraulic Punch
Mfr # SP35
Zoro # G1621383
Free Shipping & Returns
Not eligible for select promotions
$5,630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Punching Burr-free Holes in Mild Steel Up to 1/2 in Thick
- Working Pressure (PSI) 10,000 psi
- Includes Bench Mount Bracket, Metal Storage Case, Die Changeover Tools and 3/8 in Coupler
- Characteristics Works with Hand, Air and Electric Powered Pumps
- Capacity (Tons) 35 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SP35
- Zoro # G1621383
- UPC # 662005319916
- Country of Origin China
- Category Punch and Die Sets
Dimensions
Width | 3.85 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 35 Ton Hydraulic Punch |
Application | For Punching Burr-free Holes in Mild Steel Up to 1/2 in Thick |
Working Pressure (PSI) | 10,000 psi |
Includes | Bench Mount Bracket, Metal Storage Case, Die Changeover Tools and 3/8 in Coupler |
Characteristics | Works with Hand, Air and Electric Powered Pumps |
Capacity (Tons) | 35 ton |
Cylinder | Spring Return |
Oil Capacity | 4.58 cu in |
Cylinder Return Type | Single-Acting, Spring Return |
Series | SP |
Description
-, -, -, -, -, -, -, -, -, -, -, 35 Ton Hydraulic Punch, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Spring Return Cylinder, Hole Size (In.) -, Bolt Size (In.) -, For Punching Burr-free Holes in Mild Steel Up to 1/2 in Thick, Works with Hand, Air and Electric Powered Pumps, Includes Bench Mount Bracket, Metal Storage Case, Die Changeover Tools and 3/8 in Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 8 in Cable Stripper 3 in (JRF-4XLP)
- DRILL AMERICA 1/2"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1220)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- DRILL AMERICA 3/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/8)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ZORO SELECT Punch/Die Set (40110)
- Enerpac Punch and Die Sets