Shop All Punch and Die Sets
Enerpac
SP190, Punch Die Set, Circle Hole Shape
Mfr # SP190
Zoro # G7894311
product price: $238.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Hole Size (In.) 0.78
- Standard Bolt Size (In.) 3/4
- Cold Rolled C-1018 0.56
- Hot Rolled C-1095 0.32
- Hot Rolled C-1095 Annealed 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SP190
- Zoro # G7894311
- UPC # 662005307821
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Standard Hole Size (In.) | 0.78 |
Standard Bolt Size (In.) | 3/4 |
Bolt Size (In.) | 3/4 in |
Hole Size (In.) | 0.78 |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch And Die Set |
Cold Rolled C-1018 | 0.56 |
Hot Rolled C-1095 | 0.32 |
Hot Rolled C-1095 Annealed | 0.4 |
Struct CORTEN ASTM A242 | 0.5 |
Boilerplate | 0.56 in |
Structural A-36 | 0.56 |
Stainless 304 Hot Rolled | 0.35 |
Working Pressure (PSI) | 10,000 psi |
Capacity (Tons) | 50 ton |
Stainless 316 Cold Rolled | 0.35 |
Stainless 302 Annealed | 0.49 |
Hot Rolled C-1050 | 0.49 |
Mild A-7 | 0.56 |
Series | SP - Accessory |
Compatible Part Number | SP50, SP50100, SP5000 |
Hole Shape | Circle |
Description
0.35, 0.56, 0.56, 0.32, 0.49, 0.4, 0.35, 0.56, 0.49, 0.78, 3/4, 0.5, 0.56 in, Punch and Die Set, Capacity (Tons) 50 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.78, Bolt Size (In.) 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File with Ergonomic Handle (21729HNN)
- DRILL AMERICA #2 Cobalt Jobber Length Drill Bit (DWDCO2)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 13/16 In (SHD-1316)
- Enerpac Punch and Die