Shop All Punch and Die Sets
Enerpac
SP170, Punch Die Set, Circle Hole Shape
Mfr # SP170
Zoro # G8013643
Free Shipping & Returns
Not eligible for select promotions
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hot Rolled C-1095 Annealed 0.4
- Hot Rolled C-1050 0.51
- Stainless 316 Cold Rolled 0.51
- Struct CORTEN ASTM A242 0.5
- Stainless 302 Annealed 0.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SP170
- Zoro # G8013643
- UPC # 662005307807
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Hole Size (In.) | 0.66 |
Bolt Size (In.) | 5/8 in |
Standard Bolt Size (In.) | 5/8 in |
Standard Hole Size (In.) | 0.66 |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch And Die Set |
Hot Rolled C-1095 Annealed | 0.4 |
Hot Rolled C-1050 | 0.51 |
Stainless 316 Cold Rolled | 0.51 |
Struct CORTEN ASTM A242 | 0.5 |
Stainless 302 Annealed | 0.51 |
Structural A-36 | 0.56 |
Working Pressure (PSI) | 10,000 psi |
Hot Rolled C-1095 | 0.32 |
Cold Rolled C-1018 | 0.56 |
Stainless 304 Hot Rolled | 0.51 |
Boilerplate | 0.56 in |
Mild A-7 | 0.56 |
Capacity (Tons) | 50 ton |
Compatible Part Number | SP50, SP50100, SP5000 |
Series | SP - Accessory |
Hole Shape | Circle |
Description
0.51, 0.56, 0.56, 0.32, 0.51, 0.4, 0.51, 0.56, 0.51, 0.66, 5/8 in, 0.5, 0.56 in, Punch and Die Set, Capacity (Tons) 50 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.66, Bolt Size (In.) 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 8In Ergo (360213L)
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 8mm (82504)
- TOOLFLEX One Hose or Cord Holder Accessory (3181-1)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61304)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- MALCO Punch And Die Assy - 2 X 3 In. (51 X 76Mm) X-Style (GOP23XUK)
- Enerpac Punch and Die