Shop All Punch & Chisel Sets
Enerpac
SP150, Punch Die Set, Circle Hole Shape
Mfr # SP150
Zoro # G5868344
product price: $205.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.53
- Stainless 304 Hot Rolled 0.49
- Mild A-7 0.53
- Boilerplate 0.53 in
- Working Pressure (PSI) 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SP150
- Zoro # G5868344
- UPC # 662005307784
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Hole Size (In.) | 0.53 |
Standard Bolt Size (In.) | 1/2 in |
Bolt Size (In.) | 1/2 in |
Standard Hole Size (In.) | 0.53 |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die Set |
Stainless 304 Hot Rolled | 0.49 |
Mild A-7 | 0.53 |
Boilerplate | 0.53 in |
Working Pressure (PSI) | 10,000 psi |
Struct CORTEN ASTM A242 | 0.53 |
Structural A-36 | 0.53 |
Stainless 316 Cold Rolled | 0.49 |
Cold Rolled C-1018 | 0.53 |
Hot Rolled C-1095 | 0.32 |
Capacity (Tons) | 50 ton |
Stainless 302 Annealed | 0.49 |
Hot Rolled C-1050 | 0.49 |
Hot Rolled C-1095 Annealed | 0.4 |
Hole Shape | Circle |
Series | SP - Accessory |
Compatible Part Number | SP50, SP50100, SP5000 |
Description
0.49, 0.53, 0.53, 0.32, 0.49, 0.4, 0.49, 0.53, 0.49, 0.53, 1/2 in, 0.53, 0.53 in, Punch and Die Set, Capacity (Tons) 50 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.53, Bolt Size (In.) 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 18In.Dm Scale Unit/Multi-Functionhor (572-474)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40836)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20W)
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- MAYHEW 6PCPNCHCHS KIT (MAY61005)
- KD TOOLS Long Taper Punch 1/4 x 11 x 5/8" (82281)
- MAYHEW PRO Drive Pin Punch Set, Not Tether Capable (62080)
- DASCO PRO Pin Punch, 6 Piece (22)
- MAYHEW Brass Drift Punch Set, 5pcs (67003)
- K-TOOL INTERNATIONAL Pin Punch, 3/16" (KTI-72914)
- Enerpac Punch & Chisel Sets