Shop All Punch & Chisel Sets
Enerpac
SP121, Punch Die Set, Circle Hole Shape
Mfr # SP121
Zoro # G6017322
product price: $243.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.91
- Mild A-7 0.56
- Hot Rolled C-1095 0.22
- Structural A-36 0.56
- Stainless 316 Cold Rolled 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SP121
- Zoro # G6017322
- UPC # 662005307845
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Hole Size (In.) | 0.91 |
Bolt Size (In.) | 7/8 in |
Standard Hole Size (In.) | 0.91 |
Standard Bolt Size (In.) | 7/8 in |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch And Die Set |
Mild A-7 | 0.56 |
Hot Rolled C-1095 | 0.22 |
Structural A-36 | 0.56 |
Stainless 316 Cold Rolled | 0.35 |
Hot Rolled C-1095 Annealed | 0.35 |
Struct CORTEN ASTM A242 | 0.5 |
Cold Rolled C-1018 | 0.56 |
Capacity (Tons) | 50 ton |
Stainless 304 Hot Rolled | 0.35 |
Boilerplate | 0.56 in |
Working Pressure (PSI) | 10,000 psi |
Hot Rolled C-1050 | 0.35 |
Stainless 302 Annealed | 0.35 |
Hole Shape | Circle |
Compatible Part Number | SP50, SP50100, SP5000 |
Series | SP - Accessory |
Description
0.35, 0.56, 0.56, 0.22, 0.35, 0.35, 0.35, 0.56, 0.35, 0.91, 7/8 in, 0.5, 0.56 in, Punch and Die Set, Capacity (Tons) 50 ton, Working Pressure (PSI) 10,000 psi, Hole Size (In.) 0.91, Bolt Size (In.) 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- CHICAGO-LATROBE Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49235)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+ (DW5517)
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Steel (985-119)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 27Pcs. (AX6110)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- TRIM-LOK Gasket Cutter, 1/2 in. Cutting Dia. (GS849RS)
- GEARWRENCH 1/8" x 5" Pin Punch (82273)
- GEARWRENCH 1/8" x 8" Long Taper Punch (82278)
- Enerpac Cutting and Shaping Tools