Shop All Electric Hydraulic Pumps
Enerpac
Simplex Pump 113Hp Univ 115V 4W Man 15
Mfr # G3142
Zoro # G808218567
product price: $4,822.99
/ea
Free Shipping & Returns
$4,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # G3142
- Zoro # G808218567
- Country of Origin Unknown
- Category Electric Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Description
Enerpac PUMP 113HP UNIV 115V 4W MAN 15 G3142
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 20mm, 61804ZZ (61804 ZZ PRX)
- NTN Radial Ball Bearing, Shielded, 5mm Bore (625ZZC3/5K)
- JET Motor (JTAS10-131)
- MI-T-M Flare, 1/4 In M NPT x 1/4 In Flare (23-0247)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-3/4 Inch Diameter Gear (H2136173)
- Enerpac Hydraulic Pumps