Shop All Hydraulic Pump Parts
Enerpac
Simplex Loadbinder 38 In Travel
Mfr # SER40
Zoro # G008255966
product price: $1,907.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SER40
- Zoro # G008255966
- Country of Origin Unknown
- Category Hydraulic Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Enerpac LOADBINDER 38 in TRAVEL SER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 796.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX2)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Medium (3MM9111WICRDUM)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH71)
- ENERPAC Rlp5302 Hex Housing Kit (RSL5302HHK)
- ENERPAC 20, 50 Ton Gauge (GT20)
- ENERPAC Kit, Uni Versal (11000KU)
- ENERPAC Drive Stage Assem Tw3000 (DD5463600SR)
- ENERPAC Release Valve Lever (P6012SR)
- ENERPAC Pendant Assy 2Button 10 Ft (ZCP-2)
- ENERPAC Plunger (DA4806040)
- Enerpac Parts & Accessories