Shop All Hydraulic Cylinder Parts
Enerpac
Simplex Extnsn 18 In In Sub Asm
Mfr # 42328
Zoro # G808241251
product price: $4,808.99
/ea
Free Shipping & Returns
$4,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # 42328
- Zoro # G808241251
- Country of Origin Unknown
- Category Hydraulic Cylinder Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Enerpac EXTNSN 18 in in SUB ASM 42328
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- NACHI E32000 Series Metric Taper Roller Bearing, E32007J (E32007J)
- FESTO Suction Cup ESS-50-SU (ESS-50-SU)
- SMC Compact Cylnder, 25mm Bore, 50mm Stroke (CDQ2B25-50DMZ)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Wiper Ring (G731044)
- ENERPAC Thermostat (DA5135380)
- ENERPAC Spider Manifold 6 Ports (A66)
- ENERPAC REP5, Plunger Clevis Eye for 5 ton Cylinders (REP5)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- Enerpac Hydraulic Cylinder Parts