Shop All Clamping Parts
Enerpac
Short Swing Clamp Arm, 1250 lb. Force
Mfr # CAS51A
Zoro # G8337735
product price: $91.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 1,250 lb
- Series CAS
- Clamp Force 1250 lb
- Compatible Part Number SCLD52, SCLS52, SCRD52, SCRS52, SCSD52, SCSS52, SLLD51, SLLS51, SLRD51, SLRS51, SLSD51, SLSS51, STLD51, STLS51, STRD51, STRS51, STSD51, STSS51, SULD51, SULS51, SURD51, SURS51, SUSD51, SUSS51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CAS51A
- Zoro # G8337735
- UPC # 662005412556
- Country of Origin United States
- Category Clamping Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Swing Clamp Arm |
Clamping Force | 1,250 lb |
Series | CAS |
Clamp Force | 1250 lb |
Compatible Part Number | SCLD52, SCLS52, SCRD52, SCRS52, SCSD52, SCSS52, SLLD51, SLLS51, SLRD51, SLRS51, SLSD51, SLSS51, STLD51, STLS51, STRD51, STRS51, STSD51, STSS51, SULD51, SULS51, SURD51, SURS51, SUSD51, SUSS51 |
Description
Short Swing Clamp Arm, Clamping Force 1,250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD31/32)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 30H (493774)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 83-AG HSS 82 Degree 6 Flute Counter Sink (67790)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101330 (3101330)
- WILTON Spring 3400 (5710791)
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=5800, F2=6000, Steel Phosphated, 89 MM Base (K0088.0600)
- KIPP Clamping Spindle With Thrust Pad Steel, Comp:Neoprene, M=M08X63 (K0103.08065)
- BESSEY Snip, High Speed Steel Shape Straight, D27AHLBE (D27AHL-BE)
- Enerpac Clamping Parts