Shop All Pullers
Enerpac
SGM20, 20 Ton, Mechanical Sync Grip Puller
Mfr # SGM20
Zoro # G2053800
product price: $1,645.00
/ea
Free Shipping & Returns
$1,645.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 23 5/8 in
- Capacity 20 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 0.94 in |
Jaw Height | 0.87 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 23 5/8 in |
Capacity | 20 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 26 3/4 in |
Max. Spread (In.) | 26.77 |
Application | Pull |
Reach (In.) | 23.62 |
Type | Mechanical |
Jaw Thickness | 1.61 in |
Jaw Hole Spacing | 4.92 in |
Series | SGM |
Max. Jaw Spread | 26.77 in |
Cylinder Nominal Capacity | 20 ton |
Description
Jaw Puller, Cylinder Nominal Capacity 20 ton, Number of Jaws 3, Max. Jaw Spread 26.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chuck Key Holder (48-66-4080)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- DEWALT 1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5705)
- ENERPAC SGM10, 10 Ton, Mechanical Sync Grip Puller (SGM10)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- AMERICAN POWER PULL American Power Pull 5852389 19.62 in. 1500 Ton Rope Puller (5852389)
- Enerpac Pullers